Shop All Inline Duct Fans
Atmosphere
Vortex Inline Blower Fan 4in With Pressure Switch
Mfr # VTX400P
Zoro # G308436164
product price: $358.99
/ea
Free Shipping & Returns
$358.99
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
- Brand Atmosphere
- MFR # VTX400P
- Zoro # G308436164
- UPC # 628507102012
- Country of Origin Canada
- Category Inline Duct Fans
Description
Vortex in-line dryer duct boosters vortex vtx400-p in-line dryer duct booster vortex in-line dryer duct boosters are ideal for clothes dryer exhaust systems with longer duct lengths. Vortex vtx400-p in-line dryer duct boosters are made from quality steel for lasting durability and strength. Fans feature automatic pressure switches to detect when air is flowing through the ventilation duct, turning the blower on or off automatically. Drying time and energy consumption are considerably reduced. Easy to install. 6'l power cord included. 2500 rpm operation. Fans fit in ducts measuring 4in in diameter. etl , csa and ul507 listed. 10 year limited warranty.
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
- MCDONNELL & MILLER Head Gasket, CO-12 (302600)
- AAON System Manager TSL Operator Interface (ASM01900)
- DIVERSITECH Drain Clearing Gun, Red (SG-1)
- LENNOX Horizontal Drain Pan, Le93J59 (93J59)
- ATMOSPHERE KB Electronics Vari-Speed AC Motor Speed Control - Solid State (AVS-5)
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. (FKD 16XL)
- FANTECH Inline Centrifugal Duct Fan, 20 In. Dia. (FKD 20)
- FANTECH Inline Fan, 8 In. Dia. (FG 8)
- FANTECH Exhaust Fan Kit, 6 In. Dia. (PB370-2)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23233)
- SOLER & PALAU Mixed Flow Duct Fan, 12 In. Dia. (TD-315)
- Atmosphere Inline Duct Fans