Shop All Point of Use Water Heaters
Atmor
3.5kW/120V 0.5 GPM Point-Of-Use Electric Tankless Water Heater Includes Pressure Relief Device
Mfr # AT-800-35
Zoro # G805312558
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 3.5kW
- Voltage 120
- Includes Water Heater, Pressure Relief Device, Mounting Screws, Owners Manual
- Wire Size 10/2 AWG with Ground
- Overall Width 4.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atmor
- MFR # AT-800-35
- Zoro # G805312558
- UPC # 810010534507
- Country of Origin China
- Category Point of Use Water Heaters
Dimensions
Wire Size | 10/2 AWG with Ground |
Overall Width | 4.13 |
Overall Length | 11.96 |
Depth | 4.13 |
Overall Height | 7.13 |
Height (In.) | 7.13 |
Width | 4.13 |
Length | 11.96 |
Details
Item | Tankless Electric Water Heater |
Watts | 3.5kW |
Voltage | 120 |
Includes | Water Heater, Pressure Relief Device, Mounting Screws, Owners Manual |
Water Heater Design | Point-of-Use |
Water Heater Application | 1 Sink |
Commercial / Residential | Both |
Connection Location | 1/2 NPT |
Max. Pressure | 16 BAR (230 psi) |
Phase - Water Heaters | Single |
Standards | UL |
Weight | 4.41 |
Material | Plastic |
Color | White |
Description
The ATMOR 800 series point-of-use tankless electric water heater is an eco-friendly, efficient and convenient solution that delivers a continuous supply of hot water instantly, without the wait and worry of running out. The advanced on-demand water heating technology will automatically turn on and off by sensing water flow, helping you to reduce water consumption, eliminate costly water waste, and save on energy costs. The compact footprint of this water heater saves you space by simply installing it against the wall either under the sink out of sight or near the point of use, where its elegant design blends into your home environment among other appliances. Unlike a gas water heater, the compact design requires no venting, giving you the flexibility to install anywhere inside your home, office, garage, or even an RV. (IMPORTANT: inlet temps vary by location and seasonality. Selecting the right water heater depends on your incoming water temperature, flow rate, and desired output temperature.)
• Durable, point-of-use hot water solution ideal for a single sink application in areas with at least 57°F ground water temperature
• Requires 30 Amp single pole dedicated breaker and a 120-Volt connection
• Standard 1/2 in. NPT (straight thread) water connections
• On-Demand water heating saves up to 50% on water heating costs
• Easy to install and maintain - (professional installation recommended)
• UL Certified and Lead Free
• Inner workings (i.e. canister) of this ATMOR unit are primarily constructed with a commercial grade, heavy duty, heat-resistant polymer composition reinforced with a fiber glass compound to complement its durability, stiffness, finish and strength. Such thermoplastic materials are increasingly used across the automotive, consumer industrial, medical and energy markets, to enhance product performance and increase consumer safety
• Reference our temperature rise/flow rate chart to confirm if this is the right tankless water heater for your need
• Includes Pressure Relief Device (PRD) with built-in one-way valve for added value and safety
• Use our buying guide to choose the right tankless water heater for your needs
• ATMOR is a reliable, global leader in tankless electric water heating, with over 50 years of experience and currently sold in over 50 markets worldwide
• Before purchasing, please confirm that you have the required electrical requirements available on your breaker panel
• Ideal for commercial or residential use
• Durable, point-of-use hot water solution ideal for a single sink application in areas with at least 57°F ground water temperature
• Requires 30 Amp single pole dedicated breaker and a 120-Volt connection
• Standard 1/2 in. NPT (straight thread) water connections
• On-Demand water heating saves up to 50% on water heating costs
• Easy to install and maintain - (professional installation recommended)
• UL Certified and Lead Free
• Inner workings (i.e. canister) of this ATMOR unit are primarily constructed with a commercial grade, heavy duty, heat-resistant polymer composition reinforced with a fiber glass compound to complement its durability, stiffness, finish and strength. Such thermoplastic materials are increasingly used across the automotive, consumer industrial, medical and energy markets, to enhance product performance and increase consumer safety
• Reference our temperature rise/flow rate chart to confirm if this is the right tankless water heater for your need
• Includes Pressure Relief Device (PRD) with built-in one-way valve for added value and safety
• Use our buying guide to choose the right tankless water heater for your needs
• ATMOR is a reliable, global leader in tankless electric water heating, with over 50 years of experience and currently sold in over 50 markets worldwide
• Before purchasing, please confirm that you have the required electrical requirements available on your breaker panel
• Ideal for commercial or residential use
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0602)
- BANJO T-Line Stainer, 1 1/2", FNPT, 50 Mesh (LST150-50)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Schedule 80 Male PVC Adapter (PVC 08109 1000HA)
- KOHLER Dtv+ Interface Mounting Bracket (99694-SN)
- ATMOR 7kW/240V 1.6 GPM Electric Tankless Water Heater Up to 2 Sinks Nationwide (AT-800-70)
- CHRONOMITE LABS Electric Tankless Water Heater, 69A, 208V (ER-120L/208_3P)
- RHEEM-RUUD 10 gal., 208 VAC, 14.4 Amps, Commercial Mini Tank Water Heater (EGSP10 208V)
- CHRONOMITE LABS 240VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/240)
- CHRONOMITE LABS 240VAC, 40 Amps, Both Electric Tankless Water Heater (M40L/240HTR 110F-I)
- CHRONOMITE LABS 208VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/208)
- CHRONOMITE LABS 208VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/208)
- Atmor Point of Use Water Heaters