Shop All Point of Use Water Heaters
Atmor
13kW/240V Electric Tankless Water Heater Includes Pressure Relief Device, Ideal for a Full Bathroom
Mfr # AT-800-13
Zoro # G005312563
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 13kW
- Voltage 240
- Depth 4.13
- Includes Water Heater, Pressure Relief Device, Mounting Screws, Owners Manual
- Water Heater Application Full Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atmor
- MFR # AT-800-13
- Zoro # G005312563
- UPC # 810010534521
- Country of Origin China
- Category Point of Use Water Heaters
Dimensions
Depth | 4.13 |
Wire Size | 4/2 AWG with Ground |
Height (In.) | 7.13 |
Overall Height | 7.13 |
Width | 4.13 |
Overall Width | 4.13 |
Overall Length | 11.96 |
Length | 11.96 |
Details
Item | Tankless Electric Water Heater |
Watts | 13kW |
Voltage | 240 |
Includes | Water Heater, Pressure Relief Device, Mounting Screws, Owners Manual |
Water Heater Application | Full Bathroom |
Commercial / Residential | Both |
Water Heater Design | Point-of-Use |
Phase - Water Heaters | Single |
Max. Pressure | 16 BAR (230 psi) |
Connection Location | 1/2 NPT |
Standards | UL |
Weight | 4.41 |
Color | White |
Material | Plastic |
Description
The ATMOR 800 series point-of-use tankless electric water heater is an eco-friendly, efficient and convenient solution that delivers a continuous supply of hot water instantly, without the wait and worry of running out. The advanced on-demand water heating technology will automatically turn on and off by sensing water flow, helping you to reduce water consumption, eliminate costly water waste, and save on energy costs. The compact footprint of this water heater saves you space by simply installing it against the wall either under the sink out of sight or near the point of use, where its elegant design blends into your home environment among other appliances. Unlike a gas water heater, the compact design requires no venting, giving you the flexibility to install anywhere inside your home, office, garage, or even an RV. (IMPORTANT: inlet temps vary by location and seasonality. Selecting the right water heater depends on your incoming water temperature, flow rate, and desired output temperature.)
• Durable, point-of-use hot water solution ideal for a full bathroom nationwide – Sink and Shower combination
• Requires 60 Amp double pole dedicated breaker and a 240-Volt connection
• 3 settings: high 13 kW, medium 8.5 kW, low 4.5 kW
• Standard 1/2 in. NPT (straight thread) water connections
• On-Demand water heating saves up to 50% on water heating costs
• Easy to install and maintain - (professional installation recommended)
• UL Certified and Lead Free
• Inner workings (i.e. canister) of this ATMOR unit are primarily constructed with a commercial grade, heavy duty, heat-resistant polymer composition reinforced with a fiber glass compound to complement its durability, stiffness, finish and strength. Such thermoplastic materials are increasingly used across the automotive, consumer industrial, medical and energy markets, to enhance product performance and increase consumer safety
• Reference our temperature rise chart to confirm if this is the right tankless water heater for your need
• Includes Pressure Relief Device (PRD) with built-in one-way valve for added value and safety
• Use our buying guide to choose the right tankless water heater for your needs
• ATMOR is a reliable, global leader in tankless electric water heating, with over 50 years of experience and currently sold in over 50 markets worldwide
• Before purchasing, please confirm that you have the required electrical requirements available on your breaker panel
• Durable, point-of-use hot water solution ideal for a full bathroom nationwide – Sink and Shower combination
• Requires 60 Amp double pole dedicated breaker and a 240-Volt connection
• 3 settings: high 13 kW, medium 8.5 kW, low 4.5 kW
• Standard 1/2 in. NPT (straight thread) water connections
• On-Demand water heating saves up to 50% on water heating costs
• Easy to install and maintain - (professional installation recommended)
• UL Certified and Lead Free
• Inner workings (i.e. canister) of this ATMOR unit are primarily constructed with a commercial grade, heavy duty, heat-resistant polymer composition reinforced with a fiber glass compound to complement its durability, stiffness, finish and strength. Such thermoplastic materials are increasingly used across the automotive, consumer industrial, medical and energy markets, to enhance product performance and increase consumer safety
• Reference our temperature rise chart to confirm if this is the right tankless water heater for your need
• Includes Pressure Relief Device (PRD) with built-in one-way valve for added value and safety
• Use our buying guide to choose the right tankless water heater for your needs
• ATMOR is a reliable, global leader in tankless electric water heating, with over 50 years of experience and currently sold in over 50 markets worldwide
• Before purchasing, please confirm that you have the required electrical requirements available on your breaker panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE-O-MATIC Tank Float Valve, Plastic Body (798)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H086)
- PENTAIR/PENTEK String Wound Filter Cartridge, 10 gpm, 5 Micron, 4-1/2" O.D., 9 7/8 in H (155357-75)
- KOHLER Turn Ceramic Valve, Replacement (GP330002)
- ATMOR 7kW/240V 1.6 GPM Electric Tankless Water Heater Up to 2 Sinks Nationwide (AT-800-70)
- ATMOR 3.5kW/120V 0.5 GPM Point-Of-Use Electric Tankless Water Heater Includes Pressure Relief Device (AT-800-35)
- EEMAX 277VAC, 58 Amps, Commercial Electric Tankless Water Heater (EX160T2 EE)
- CHRONOMITE LABS 8320W Tankless Water Heater 208VAC (M40EW/208HTR-I)
- CHRONOMITE LABS 240VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/240)
- CHRONOMITE LABS 240VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/240)
- RHEEM 10 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- Atmor Point of Use Water Heaters