Shop All Phone & Video Conferencing Equipment
Atlona
Omega Switching Transmitter With 2X HDMI And 1X Usb-C With Analog Audi
Mfr # AT-OME-ST31A
Zoro # G400493355
product price: $1,250.99
/ea
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6"
- Height 1"
- Width 8.6"
- Product Type Audio/Video Switchbox
- Number of USB Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlona
- MFR # AT-OME-ST31A
- Zoro # G400493355
- Country of Origin Unknown
- Category Phone & Video Conferencing Equipment
Dimensions
Depth | 6" |
Height | 1" |
Width | 8.6" |
Details
Product Type | Audio/Video Switchbox |
Number of USB Ports | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Mojo Flyway Feeder 12 - 3PK (MAX3942370)
- 3M PELTOR WS LiteCom PRO III Headset, Headband, MT (MT73H7A4D10NA GB)
- METABO Battery Pack 12V, 4.0Ah, LiHD (12V 4.0AH LIHD)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 0.5Kv, Nport 5110A (NPort 5110A)
- BZBGEAR HDMI and USB3.0 Table Grommets for BZBGEAR BG-UHD-KVM41 (BG-SC-GRHU)
- DELTON SB200 Bluetooth Soundbar, Dual-Powered Hi-Fi Stereo Computer Speaker 30ft Bluetooth Range (DSB200)
- BZBGEAR USB/Bluetooth Wireless Desktop Conference Speakerphone with 360 Audio Pickup up to 20ft (BG-OMNITALK-PRO)
- MONOPRICE Workstream by PTZ Conference Camera_ Pan and Tilt with Remote_ 1080p W (39513)
- PHILIPS SmartMeeting HD Audio and Video Conferencing Solution (PSE0550)
- BZBGEAR 4K UHD HDMI 2.0 over IP Multicast Transceiver with Video Wall, KVM & PoE support (BG-VOP-MT)
- BZBGEAR 25X 4K UHD AUTO TRACKING HDMI 2.0/12G-SDI/USB 2.0/USB 3.0 Dante AV-H Live Streaming PTZ Camera, Wht (BG-ADAMO-4KDA25X-W)
- Atlona Phone & Video Conferencing Equipment