Shop All Wall Plates
Atlona
Omega 4K; Uhd HDMI Over Hdbaset Transmitter With Usb; Control And
Mfr # AT-OME-EX-TX
Zoro # G500481368
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Twisted Pair Cable Standard Category 7
- Network (RJ-45) Yes
- Environmentally Friendly Yes
- Number of HDMI Inputs 1
- Product Name HDBaseT Transmitter for HDMI with USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlona
- MFR # AT-OME-EX-TX
- Zoro # G500481368
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Transmitter Height | 1.02 in |
Transmitter Depth | 3.50 in |
Transmitter Width | 4.29 in |
Details
Twisted Pair Cable Standard | Category 7 |
Network (RJ-45) | Yes |
Environmentally Friendly | Yes |
Number of HDMI Inputs | 1 |
Product Name | HDBaseT Transmitter for HDMI with USB |
Number of Input Devices Supported | 1 |
USB | Yes |
Product Type | Video Extender Transmitter |
Number of Network (RJ-45) Ports | 2 |
Media Type Supported | Twisted Pair |
Number of USB Ports | 4 |
HDMI In | Yes |
Transmitter Weight (Approximate) | 14.32 oz |
Maximum Operating Distance | 330 ft |
Connectivity Technology | Wired |
Graphics Modes | 4K |
Maximum Video Resolution | 4096 x 2160 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (3303)
- CANTEX Adapter Pvc Terminl1-1/2 (5140107C)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (LL47)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412241606C)
- HUBBELL ScrubShield Switch (WSS1SS)
- HUBBELL COVER WALLPLATE 1G LP IN-USE (MX4280S)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- MULBERRY Wallplates 1G SS BLANK (97151)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86873)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, 430 Stainless Steel (SS26L)
- Atlona Lighting Controls