Shop All Receivers & Amplifiers
Atlona
Avance 4K Uhd Poe HDMI Transmitter And Receiver
Mfr # AT-AVA-EX70-KIT
Zoro # G2191573
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Video Extender Transmitter/Receiver
- Number of USB Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlona
- MFR # AT-AVA-EX70-KIT
- Zoro # G2191573
- Country of Origin Unknown
- Category Receivers & Amplifiers
Details
Product Type | Video Extender Transmitter/Receiver |
Number of USB Ports | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 2450, 3V (ECR2450BP)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 10 (ML7-12MP10361251275209)
- INVID TECH Security Monitor (IMHD-22HVBN)
- AFC INDUSTRIES Ergonomic Computer Keyboard/Mouse Tray (771325G)
- ATLONA 4K Hdr Four-Output HDMI Distribution Amplifier (AT-RON-444)
- ATLONA Avance 4K Uhd HDMI Transmitter And Receiver Kit With Rs-232 And Ir (AT-AVA-EX70C-KIT)
- PYLE Bluetooth Hybrid Amplifier Receiver, P3001BT (P3001BT)
- PYLE Bluetooth Hybrid Amplifier Receiver (PWMA4004BT)
- GEMINI Professional Power Amplifier, 4000 Watt Instant Peak Power (XGA-4000)
- PYLE Stereo Power Amplifier With Bluetooth (PT506BT)
- PYLE Compact Wireless Bt Stereo Amplifier (PDA9HBU)
- Atlona Receivers & Amplifiers