Shop All Receivers & Amplifiers
Atlona
4K Hdr Four-Output HDMI Distribution Amplifier
Mfr # AT-RON-444
Zoro # G2194638
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10"
- Width 8.6"
- Height 1.7"
- Product Type Audio/Video Distribution Amplifier
- Input Voltage 5 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlona
- MFR # AT-RON-444
- Zoro # G2194638
- Country of Origin Unknown
- Category Receivers & Amplifiers
Dimensions
Depth | 10" |
Width | 8.6" |
Height | 1.7" |
Details
Product Type | Audio/Video Distribution Amplifier |
Input Voltage | 5 V DC |
Description
The Atlona brand 4K HDR Four-Output HDMI Distribution Amplifier has a depth of 10", a width of 8.6", and a height of 1.7". It is an audio/video distribution amplifier with an input voltage of 5 V DC.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER MAX Alkaline AAAA Batteries, 1.5 V, PK2 PK (E96BP-2)
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Hoveround / Lakematic (MAX3496955)
- ILC Replacement for Enersys Np2.6-12fr (NP2.6-12FR ENERSYS)
- BLACK BOX Servswitch Dual Dvi Catx Kvm Extender, (ACS4201A-R2)
- ATLONA Avance 4K Uhd HDMI Transmitter And Receiver Kit With Rs-232 And Ir (AT-AVA-EX70C-KIT)
- PYLE Bluetooth Hybrid Amplifier Receiver (PWMA4004BT)
- PYLE Bluetooth Tube Amplifier Stereo Receiver, PVTA90 (PVTA90)
- AUDIOPIPE Audiopipe APBTM1200 Marine Bluetooth Audio Receiver (APBTM1200)
- PYLE 12-Ch. Pro Audio Bluetooth Amplifier (PT12050CH)
- PYLE Wireless Audio Dj Sound Receiver (Works With Pyle Model: Pmx6Bu) (PRTPMX6BURC)
- PYLE Stereo Audio 2 Channel Amplifier Receive (PDA20BT)
- Atlona Receivers & Amplifiers