Shop All Emergency Lighting Accessories
Atlite - Emergency
Rcs282Led
Mfr # RCS282LED
Zoro # G1227766
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Emergency Lighting and Exit Signs 12.25 Inches
- Height 3.0 Inches
- Housing Material - Emergency Lighting and Exit Signs Steel
- Lamp Type LED
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlite - Emergency
- MFR # RCS282LED
- Zoro # G1227766
- Country of Origin United States
- Category Emergency Lighting Accessories
Dimensions
Length - Emergency Lighting and Exit Signs | 12.25 Inches |
Height | 3.0 Inches |
Details
Housing Material - Emergency Lighting and Exit Signs | Steel |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Wall Mount |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13180-U)
- KILLARK Wire Guard, For VM5 Fixtures (VMAG40S)
- ILC Replacement for Volpi Intralux 5000-1 replacement light bulb lamp (INTRALUX 5000-1 VOLPI)
- SYLVANIA 175W BT28 HID Light Bulb - Mogul Base - Clear Finish (S4829)
- ATLITE - EMERGENCY Ny Inc Emer Light, 2 Heads, 6 V, 18W, Wh (6REL18)
- ATLITE - EMERGENCY Sp-Rfledhead (SP-RFLEDHEAD)
- ATLITE - EMERGENCY Ny Led Cmbo, 2 Face, 3 Heads, Wh (RCS283LED)
- ATLITE - EMERGENCY Polycarb, Led 9.6 V Remote, 1 Head, Wh (RFLED401)
- ATLITE - EMERGENCY Ny Inc Combo, 1 Face, 3 Heads, Wh (RCS8R-3)
- ATLITE - EMERGENCY Inc Emergency Light, 2 heads, 6 V, 10 W, White (6BC10-BA)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 8-3/4 x 17-3/4 x 5 In. (STI-9644)
- Atlite - Emergency Emergency Lighting Accessories