Shop All Refrigerant Scales
Atlas
Propane Scale, Digital, 11.02 lb, LCD
Mfr # DS-5000
Zoro # G410191975
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Platform Size (In.) 7.9 in x 5.9 in
- Max. Capacity (Lb.) 11.02 lb
- Operating Mode oz., g
- For Use With Pass-Through Charging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlas
- MFR # DS-5000
- Zoro # G410191975
- UPC # 684520324237
- Country of Origin China
- Category Refrigerant Scales
Dimensions
Platform Size (In.) | 7.9 in x 5.9 in |
Details
Item | Propane Scale |
Type | Digital |
Max. Capacity (Lb.) | 11.02 lb |
Operating Mode | oz., g |
For Use With | Pass-Through Charging |
Accuracy | 1 g/0.1 oz |
Display | LCD |
Includes | Charging Valve, CLRF Series Hoses, Cylinder Adapter with Secure Seal Low-Loss Fitting, Schrader Valves |
Description
Propane Scale, Digital, Platform Size (In.) 7.9 in x 5.9 in, 1 g/0.1 oz Accuracy, Max. Capacity (Lb.) 11.02 lb, oz., g, Display LCD, For Use With Pass-Through Charging, Includes Charging Valve, CLRF Series Hoses, Cylinder Adapter with Secure Seal Low-Loss Fitting, Schrader Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 3000-Watt, 240-Volt (DR-218-3000W)
- ICM Furnace Control Module, OEM Replacement (ICM280)
- PURAFILTER 16x20x2 Synthetic Pleated Air Filter (16202MV13)
- WHIRLPOOL Energy Star 6,000 BTU 115V Window-Mounted Air Conditioner (WHAW061CW)
- ATLAS Refrigerant Scale with Handset, 250 lb (DS-250)
- COMPUTE-A-CHARGE Charging/Recovery Scale, Electronic, 220 lb Max Capacity, Includes Batteries and Case (CC220)
- COMPUTE-A-CHARGE Charging/Recovery Scale, 110 lb Max. Cap. (CCD110)
- TESTO Precise Refrigerant Charging According to Target Superheat, Subcooling, & weight W/Intelligent Valve (0564 2560 01)
- CPS PRODUCTS Compact High Cap Charging Scale, CC220 (CPSCC220)
- YELLOW JACKET Precision Scale (61003)
- SUPCO Program Charging Scale, 220 lb.Capacity (PCS220)
- Atlas Refrigerant Scales