Atlas

Professional (1020) Metal Detector with Discrimination Mode


product price: $207.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Sensitivity adjustment helps weed out unwanted signals.
  • LCD console displays probable depth and type of metal.
  • 3-tone audio alert, has headphone jack Max. detection depth is 5-14 ft. depending on terrain.
  • 8.5 ft. waterproof search coil. Padded, adjustable armrest for comfort.
  • Length-adjustable aluminum shaft.
  • Removable battery pack requires two 9V batteries (not included).
  • With a completely waterproof / submersible coil, this Metal Detector can go almost anywhere
  • This metal detector detects all metals and can discriminate between iron-based and gold / silver based objects
  • This Detector emits distinct tones for each type of metal so you don’t waste time digging up tin cans
  • This Professional Metal Detector Has an LCD Display Which Includes Depth, Volume and Discrimination
  • Type - Metal Detector
  • Color - Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.