NEW Modern Sleek Professional Lightweight Trolley Camera Backpack
Mfr # ATLBKPK2
Zoro # G704049852
Product Information
- Brand Atlas
- MFR # ATLBKPK2
- Zoro # G704049852
- UPC # 859456002805
- Country of Origin China
- Category Camera Bags, Cases & Straps
Description
Atlas Redesigned Professional photography backpack is designed to house &transport a full-sized laptop/tablet PC, 2-3 DSLR/35mm/video cameras and numerous accessories including lenses, flashes &tripods. Its unique design employs a removable cart system that allows for easy transformation from a rolling case to a backpack, instantly. Transport all your gear effortlessly with the wide-stance, roller-blade quality wheels. Then instantly remove the cart system and use as a backpack to hike off to your final location. There is a padded secure compartment designed to fit a range of laptops with screens up to 17' in size (screen measured diagonally), one tripod holders, and room for multiple accessories. The shoulder harness system is padded and contoured for extra comfort and durability. Padded and water resistant.
Features- Fits D-SLR Camera, 4-5 Lens Kit
- Holds Notebook with Screen up to 15.4 in.
- Padded Interior
- Padded Inserts and Adjustable Dividers
- Tripod Mount
- Backpack Harness
- Built-in Premium Wheels
- Spring-loaded Trolley Handle
- Plenty of Pockets
- See-through luggage or business card pocket
- Tuck-away waist strap
- Durable leather grab handle
- Side compression straps with quick-release buckles
- Adjustable Shoulder Straps
- Easily Transitions from Rolling Cart to Backpack
- Cameras and accessories shown in picture are not included
- Black exterior with Orange padded interior
- Outer Size - 23 x 15 x 9 in.
- Outer material made of Nylon and leather made handles
- Interior is made of Nylon and Cotton-padded
- Weight - 8 lbs.
- Handle telescope upto 20'; Inches high
- Multiple removable dividers for a wide range of storage capabilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Polaris Ranger, RZR 2010 - 2011 (YTX12-BS101)
- MIGHTY MAX BATTERY 12V 18AH INT Replacement Battery for Simplex 2081-9275 (MAX3971326)
- AIDATA Universal Tablet Wall Mount, Screw-In Mount, Extendsion Arm, Black (US-5112A)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR43W 386 (EB-SR43)
- ATLAS Atlas ATLS8206N Photo SLR Camera Bag (ATLS8206N)
- SKB iSeries 0705-3 Single Go Pro Camera Case (3i-0705-3GP1)
- PROSKIT Blow Brush (56mm) (MS-153C)
- MILWAUKEE TOOL Shoulder Strap for M18 CARRY-ON 3600W/1800W Power Supply (49-16-2845)
- MILWAUKEE TOOL Shoulder Strap for M12™ Handheld Sprayer (49-16-2764)
- CASE LOGIC Medium Camera Case (TBC403BLACK)
- EVEREST TRADING Everest Trading CM5D-BK 6" Camera Bag with Detachable Shoulder Strap (CM5D-BK)
- Atlas Camera Bags, Cases & Straps