Shop All Pavement Breakers & Jackhammers
Atlas Copco
TEX P90S Pneumatic Paving Breaker/Jackhammer, 1 1/4 x 6in.
Mfr # 8461022823
Zoro # G610637266
product price: $2,110.99
/ea
Free Shipping & Returns
$2,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size 1-1/4 x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlas Copco
- MFR # 8461022823
- Zoro # G610637266
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Chuck Size | 1-1/4 x 6 in |
Description
With the TEX P90 we concentrate on two key factors for demanding customers: Performance and reliability. The TEX P90 is designed, just like the TEX 140 - 280 series, from a one piece, solid-cast housing, which eliminates the need for separate front heads, back heads and side bolts. This design means 30% fewer parts than in traditional breakdowns. The TEX P90 is the most hard hitting breaker in the TEX range and ideal for demanding demolition jobs in hard materials. Minimal parts inventory and easy service. All but three parts in the TEX P90 are interchangeable, so your spare parts inventory can be kept to a minimum. These heavy-duty breakers allow extremely fast and easy on-site service. A hammer and a mandrel are all you need for almost any service task, wherever you are. Typical application areas: General demolition, For use in medium and hard materials, Hard and reinforced concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m6x1 HSS Metric 4 Flute Hand Tap Set (T/AS6X1)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1023701)
- DRILL AMERICA 11/16" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X11/16)
- GREAT NECK 125Pc Marine Tool Set (MS125)
- ATLAS COPCO DKR 36R Pneumatic Rock Drill, 3/4 x 3 1/4in.R (8463010350)
- ATLAS COPCO TEX 319 Pneumatic Chipping Hammer, .580in.H (9245998414)
- ATLAS COPCO TEX 05P Pneumatic Chipping Hammer -.580 Hex (8461021901)
- ATLAS COPCO TEX 09 PS Pneumatic Hammer, 7/8 x 3 1/4in.H (8461021102)
- ATLAS COPCO LH 190 E Hydraulic Paving Breaker/Jackhammer, 1-1/8in. x 6in. (1801344342)
- ATLAS COPCO TEX 640 Pneumatic Backfill Tamper with Pole (9245997601)
- AMERICAN PNEUMATIC TOOLS APT 190 Paving Breaker/Jackhammer 1-1/8 X 6in. (5239)
- Atlas Copco Pavement Breakers & Jackhammers