Shop All Pavement Breakers & Jackhammers
Atlas Copco
TEX P60S Pneumatic Paving Breaker/Jackhammer, 1 1/4 x 6in.
Mfr # 8461022723
Zoro # G610637327
product price: $1,951.99
/ea
Free Shipping & Returns
$1,951.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Size 1-1/4 x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlas Copco
- MFR # 8461022723
- Zoro # G610637327
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Chuck Size | 1-1/4 x 6 in |
Description
With the TEX P60 concentrate on two key factors for demanding customers: Performance and reliability. The TEX P60 is designed, just like the TEX 140 - 280 series, from a one piece, solid-cast housing, which eliminates the need for separate front heads, back heads and side bolts. This design means 30% fewer parts than in traditional breakdowns. The TEX P60 the focus is on high productivity when cutting softer materials like asphalt and therefore it has a high blow frequency. Typical application areas: General demolition, For use in medium and hard materials, Asphalt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 29 Pc. Drill Bit Industrial Set Case (3018004)
- COUGAR PRO Set 3/8" Dr 13 Pc Set 12 Pt Std Cougar P (A31)
- BON TOOL Bon 11-580 Floor Chisel, 2" X 10" (11-580)
- KRAFT TOOL Round End Magnesium Hand Fl, 20" x 3-1/4 (CF075)
- ATLAS COPCO BBD 12D Pneumatic Rock Drill, 3/4 x 4 1/4in. (8311010247)
- ATLAS COPCO DKR 36R Pneumatic Rock Drill, 3/4 x 3 1/4in.R (8463010350)
- ATLAS COPCO TEX 05P Pneumatic Chipping Hammer -.580 Hex (8461021901)
- ATLAS COPCO LH 190 E Hydraulic Paving Breaker/Jackhammer, 1-1/8in. x 6in. (1801344342)
- ATLAS COPCO TEX 09 PS Pneumatic Hammer, 7/8 x 3 1/4in.H (8461021102)
- ATLAS COPCO BBD 12T-01 Pneumatic Rock Drill, 7/8 x 4 1/4in. (8311010295)
- BOSCH BOSCH® BH2760VCB, Brute„¢ Breaker Hammer Basic Kit (BH2760VCB)
- Atlas Copco Pavement Breakers & Jackhammers