Shop All Pavement Breakers & Jackhammers
Atlas Copco
TEX 40PE Pneumatic Paving Breaker/Jackhammer, 1 1/4 x 6in.
Mfr # 8461022804
Zoro # G410637367
product price: $2,602.99
/ea
Free Shipping & Returns
$2,602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size 1-1/4 x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlas Copco
- MFR # 8461022804
- Zoro # G410637367
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Chuck Size | 1-1/4 x 6 in |
Description
This series incorporate the TEX 40PE with spring dampened handles allow up to 7 times the trigger time of conventional fixed-handled machines at a given level of vibration-exposure for the operator. By reducing the in-use vibration value of the machine, Atlas Copcoft s HAPS system decreases the negative effects of harmful vibration at a given trigger time. Coupled with the slim silencers, which reduce the noise level by up to 75%, while still providing full view of the chisel, you have machines that can be used for a prolonged period and are extremely productive. Typical application areas: General demolition, For use in medium and hard materials such as asphalt and concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Chain Puller for 1/4-in. to 3/4-in. Ptch Chain, ANSI 25, 35, 40, 41, 50 & 60; and ISO 04B, 05B, 06B, 08B (35-60 CHAIN PULLER)
- INGERSOLL-RAND Wheel Guard Assembly, 5.12"x2.76"x0.98 (MG1-A106-45)
- EAZYPOWER Square Recess Power Bit, Size R2, 6" (79388/B)
- INTERNAL TOOL A G-063-12 5/16 Dia X .062/.064 X 3/4 (20-1405)
- ATLAS COPCO TEX 09 PS Pneumatic Hammer, 7/8 x 3 1/4in.H (8461021102)
- ATLAS COPCO LH 190 E Hydraulic Paving Breaker/Jackhammer, 1 x 4-1/4in. (1801344341)
- ATLAS COPCO DKR 36R Pneumatic Rock Drill, 3/4 x 3 1/4in.R (8463010350)
- ATLAS COPCO LH 190 E Hydraulic Paving Breaker/Jackhammer, 1-1/8in. x 6in. (1801344342)
- ATLAS COPCO TEX 640 Pneumatic Backfill Tamper with Pole (9245997601)
- ATLAS COPCO TEX 05P Pneumatic Chipping Hammer -.580 Hex (8461021901)
- INGERSOLL-RAND Pneumatic Backfill Tamper, 5-3/4 inch Round Malleable Butt (341A2M)
- Atlas Copco Pavement Breakers & Jackhammers