Shop All Pavement Breakers & Jackhammers
Atlas Copco
TEX 09 PS KL Pneumatic Hammer, 7/8 x 3 1/4in.H
Mfr # 8461021106
Zoro # G410637282
Free Shipping & Returns
$1,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rate 1800 blows/min
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
- Brand Atlas Copco
- MFR # 8461021106
- Zoro # G410637282
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Details
Impact Rate | 1800 blows/min |
Description
TEX 09PS KL Pneumatic Hammer - 7/8 x 3 1/4in.H. Low Weight - High Productivity: Fitted with D-type handles, machines in the TEX 09 and TEX 12 series are the lightest and most productive medium-weight pick hammers in their class. ...With the Reliability You Need: TEX 09 hammers are extremely reliable machines. Available in a variety of models, they go on giving the same high level of performance under the toughest conditions. Wide Range of Choices: There are several versions to choose from, making it possible to cater to the needs in many different applications. All versions are silenced. SOFSTART Trigger: The TEX 09 comes with a special two-step trigger that makes the job easier by giving you full chisel control.
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
- LEATHERMAN Multi-Tool Shears, 1-7/8" Blade L, Crimson (832963)
- IRWIN Linemans Pliers, 9-1/2"x9-1/2", Flat (IWHT84000)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T40 Tip, 2 1/4 in L (54TN51)
- PROTO 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 7/8 in L (J47707/64)
- ATLAS COPCO TEX 640 Pneumatic Backfill Tamper with Pole (9245997601)
- ATLAS COPCO LH 190 E Hydraulic Paving Breaker/Jackhammer, 1-1/8in. x 6in. (1801344342)
- ATLAS COPCO DKR 36R Pneumatic Rock Drill, 3/4 x 3 1/4in.R (8463010350)
- ATLAS COPCO TEX 05P Pneumatic Chipping Hammer -.580 Hex (8461021901)
- ATLAS COPCO LH 190 E Hydraulic Paving Breaker/Jackhammer, 1 x 4-1/4in. (1801344341)
- ATLAS COPCO TEX 09 PS Pneumatic Hammer, 7/8 x 3 1/4in.H (8461021102)
- JET JCT-1604, Floor Sand Rammer (JCT-1604)
- Atlas Copco Pavement Breakers & Jackhammers