Shop All Chop Saws & Cut-Off Saws
Atlas Copco
LS 14 Cut Off Saw 14in.
Mfr # 1809014001
Zoro # G110637384
product price: $3,411.99
/ea
Free Shipping & Returns
$3,411.99
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
- Brand Atlas Copco
- MFR # 1809014001
- Zoro # G110637384
- Country of Origin United States
- Category Chop Saws & Cut-Off Saws
Description
LS 14 Cut Off Saw. These powerful, light and compact saws can be used to cut through concrete, asphalt and steel. Their simple hydraulic design with direct drive reduces maintenance, especially in comparison with belt-driven saws. They are easy to use thanks to the open cutting face, even under the most demanding conditions. With a lightweight cart you can use the saws for floor, road and other light surface jobs. Features & benefits: Simple design with direct drive motor, Open visible cutting face, High power-to-weight ratio and Compact and slim design. Applications: Cuts 133-160 mm 5 in depth, Works in dust, slurry and underwater. Used for cutting: Concrete, reinforced concrete, Asphalt, Steel. Used with: Dry and wet diamond discs and Abrasive steel cutting discs.
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
- MARSHALLTOWN Marshalltown 43 Grout Float, 9 in L, 4 in W, Gum Rubber (43)
- KNIPEX Pliers, Straight, 0.071in Dia, 7-1/4in. L (44 13 J2)
- CRAFTSMAN Sockets, 3/8" Drive 10" Wobble Extension 3/8" Dr, Full Polish Chrome (CMMT44287)
- SUPERIOR STEEL PH2 Double Head Phillips High Torque Magnetic Power Screwdriver Bits - 2.5 Inch Long, PK 25 (B465-25B)
- DAKE Manual Cold Saw, 110V, 1 PH, 10 In (974250)
- STEELMAX Metal Cutting Chop Saw, 115V, 14" (SM-S-14-C)
- DEWALT Cutoff Guard (DWE46266N)
- STEEL GRIP 120 V Stationary Mini Cut Off Saw (ST4741)
- MILWAUKEE TOOL Compact Cut Off Tool Kit, 12.0V, Li-Ion (2522-21XC, 48-11-2460)
- DEWALT 14in. 355mm Chop Saw, 15 Amp, 4 HP, Includes: 14in. Abrasive wheel and wrench, Replaces DEWD28710 (D28710)
- WEATHERHEAD Hose Cutting Saw, 63696 (T-60A)
- Atlas Copco Chop Saws & Cut-Off Saws