Shop All Pavement Breakers & Jackhammers
Atlas Copco
DKR 36R Pneumatic Rock Drill, 3/4 x 3 1/4in.R
Mfr # 8463010350
Zoro # G910637256
product price: $1,586.99
/ea
Free Shipping & Returns
$1,586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rate 2820 blows/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlas Copco
- MFR # 8463010350
- Zoro # G910637256
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Details
Impact Rate | 2820 blows/min |
Description
The DKR 36 is a dual-function pneumatic drill/chipper that weighs just 9.3 lbs. Itft s a machine that packs a powerful punch. Despite its light weight and compact size, you can get more work done - up to two to three times more - than with a comparable electric drill. Itft s also a lot more robust, and will not burn out when pushed hard. This dual-function machine can be used for both chipping and drilling. Changing between the different modes is simple: just exchange the chipping tool for a drill steel, and the DKR 36 automatically switches to the drilling function. More productive than an electric drill/chipper, Powerful, yet light weight, Two functions in one machine, Built-in lubricator for easy maintenance, Quick-coupling chuck for fast tool changes and Where to Use It: General chipping and scaling work, Drilling plug holes 8-38mm in diameter, Hole depths of up to 300mm, Material: concrete or brick floors, walls and roofs for pipe cable and ventilation duct installation, Drilling wedge holes for rock splitting and Underwater drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-05-04-1/2)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #25 (C23409)
- ULTRA-DEX USA Insert Screw, IWSN-433 (IWSN-433)
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Impact Socket (SID23315)
- ATLAS COPCO LH 190 E Hydraulic Paving Breaker/Jackhammer, 1-1/8in. x 6in. (1801344342)
- ATLAS COPCO TEX 09 PS Pneumatic Hammer, 7/8 x 3 1/4in.H (8461021102)
- ATLAS COPCO LH 190 E Hydraulic Paving Breaker/Jackhammer, 1 x 4-1/4in. (1801344341)
- ATLAS COPCO TEX 319 Pneumatic Chipping Hammer, .580in.H (9245998414)
- ATLAS COPCO TEX 640 Pneumatic Backfill Tamper with Pole (9245997601)
- ATLAS COPCO TEX 05P Pneumatic Chipping Hammer -.580 Hex (8461021901)
- AMERICAN PNEUMATIC TOOLS APT 140A Airgo Paving Breaker/Jackhammer, 1 x 4-1/4in. (18041)
- Atlas Copco Pavement Breakers & Jackhammers