Shop All Pavement Breakers & Jackhammers
Atlas Copco
BBD 15ET Pneumatic Rock Drill, 7/8 x 4 1/4in.
Mfr # 8311010413
Zoro # G010637187
product price: $4,680.99
/ea
Free Shipping & Returns
$4,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rate 2520 blows/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlas Copco
- MFR # 8311010413
- Zoro # G010637187
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Details
Impact Rate | 2520 blows/min |
Description
Light and easy to handle, BBD rock drills are ideal for those quick jobs and for working in difficult-to-get-to areas. The ratchet-wheel action provides faster rotation and higher impact frequency for drilling in soft to medium hard rock. The medium-weight BBD 15E has a combined in.T/D Handlein. for easy carrying. It offers a high power-to-weight ratio, plus high operational safety. The BBD 15E is equipped with spring-dampened handles and a highly effective silencer. The largest BBD drill is available in a version with a trigger valve, BBD 15ET. Older machines can be retrofitted with a trigger conversion kit. Light weight for easy handling, Built-in air-flushing gives faster blasting cycles, Stepless throttle for easy collaring, Robust kick-latch retainer - change steels quickly and easily, Spring-dampened handles reduce vibrations by 75% and Silencer in impact- and wear-resistant polyurethane reduces noise levels by more than 50%.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/16" Hole Dozer Bi-Metal Hole Saw (49-56-0067)
- PRECISION INSTRUMENTS Dial-Type Torque Wrench W/ Memory Pointer 150 Lb In., 3/8" Drive (PRED2F150HM)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 8 pt Deep Depth, Black Oxide (J7324S)
- STARRETT Inside Groove Micrometer, 1.5 to 2.5" (701B)
- ATLAS COPCO TEX 319 Pneumatic Chipping Hammer, .580in.H (9245998414)
- ATLAS COPCO LH 190 E Hydraulic Paving Breaker/Jackhammer, 1 x 4-1/4in. (1801344341)
- ATLAS COPCO LH 190 E Hydraulic Paving Breaker/Jackhammer, 1-1/8in. x 6in. (1801344342)
- ATLAS COPCO TEX 09 PS Pneumatic Hammer, 7/8 x 3 1/4in.H (8461021102)
- ATLAS COPCO DKR 36R Pneumatic Rock Drill, 3/4 x 3 1/4in.R (8463010350)
- ATLAS COPCO TEX 640 Pneumatic Backfill Tamper with Pole (9245997601)
- INGERSOLL-RAND Pavement Breaker 1-1/8x6 Hex Shank, 5-3/4" Stroke, 2.06 Bore (MX60A)
- Atlas Copco Pavement Breakers & Jackhammers