Shop All Pavement Breakers & Jackhammers
Atlas Copco
BBD 12TS-01 Pneumatic Rock Drill, 7/8 x 4 1/4in.
Mfr # 8311010298
Zoro # G510637304
product price: $3,950.99
/ea
Free Shipping & Returns
$3,950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rate 2520 blows/min
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
- Brand Atlas Copco
- MFR # 8311010298
- Zoro # G510637304
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Details
Impact Rate | 2520 blows/min |
Description
Light and easy to handle, BBD rock drills are ideal for those quick jobs and for working in difficult-to-get-to areas. The ratchet-wheel action provides faster rotation and higher impact frequency for drilling in soft to medium hard rock. The light-weight BBD 12 rock drill is equipped with in.Tin. handles, the BBD 12T is designed for vertical drilling of up to 3 meters. Older machines can be retrofitted with a trigger conversion kit. Light weight for easy handling, Built-in air-flushing gives faster blasting cycles, Stepless throttle for easy collaring, Robust kick-latch retainer - change steels quickly and easily, Spring-dampened handles reduce vibrations by 75% and Silencer in impact- and wear-resistant polyurethane reduces noise levels by more than 50%.
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
- DRILL AMERICA 1-1/4"-12 HSS Plug Tap and 1-11/64" HSS 1/2" Shank Drill Bit (POU1-1/4-12)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91106)
- HYDE Putty Knife, Flexible, 1-1/2", Carbon Steel (06101)
- KRAFT TOOL Scraper Blade for Scraper, 14" (GG014-01)
- ATLAS COPCO LH 190 E Hydraulic Paving Breaker/Jackhammer, 1 x 4-1/4in. (1801344341)
- ATLAS COPCO DKR 36R Pneumatic Rock Drill, 3/4 x 3 1/4in.R (8463010350)
- ATLAS COPCO TEX 05P Pneumatic Chipping Hammer -.580 Hex (8461021901)
- ATLAS COPCO LH 190 E Hydraulic Paving Breaker/Jackhammer, 1-1/8in. x 6in. (1801344342)
- ATLAS COPCO TEX 09 PS Pneumatic Hammer, 7/8 x 3 1/4in.H (8461021102)
- ATLAS COPCO TEX 319 Pneumatic Chipping Hammer, .580in.H (9245998414)
- CHICAGO PNEUMATIC Floor Sand Rammer, 42-45/64 in. L (CP0200B32L-2F)
- Atlas Copco Pavement Breakers & Jackhammers