Shop All Pavement Breakers & Jackhammers
Atlas Copco
BBD 12T-01 Pneumatic Rock Drill, 7/8 x 4 1/4in.
Mfr # 8311010295
Zoro # G810637325
product price: $3,649.99
/ea
Free Shipping & Returns
$3,649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rate 2580 blows/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlas Copco
- MFR # 8311010295
- Zoro # G810637325
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Details
Impact Rate | 2580 blows/min |
Description
Light and easy to handle, BBD rock drills are ideal for those quick jobs and for working in difficult-to-get-to areas. The ratchet-wheel action provides faster rotation and higher impact frequency for drilling in soft to medium hard rock. The light-weight BBD 12 rock drill is equipped with in.Tin. handles, the BBD 12T is designed for vertical drilling of up to 3 meters. Older machines can be retrofitted with a trigger conversion kit. Light weight for easy handling, Built-in air-flushing gives faster blasting cycles, Stepless throttle for easy collaring, Robust kick-latch retainer - change steels quickly and easily, Spring-dampened handles reduce vibrations by 75% and Silencer in impact- and wear-resistant polyurethane reduces noise levels by more than 50%.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 37/64 (C20737)
- DYNAMIC Tools 2-3/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025570)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1238)
- TE-CO T-Bolt, SS, 1/2-13x2-1/2 (46482)
- ATLAS COPCO TEX 640 Pneumatic Backfill Tamper with Pole (9245997601)
- ATLAS COPCO LH 190 E Hydraulic Paving Breaker/Jackhammer, 1 x 4-1/4in. (1801344341)
- ATLAS COPCO TEX 319 Pneumatic Chipping Hammer, .580in.H (9245998414)
- ATLAS COPCO TEX 05P Pneumatic Chipping Hammer -.580 Hex (8461021901)
- ATLAS COPCO TEX 09 PS Pneumatic Hammer, 7/8 x 3 1/4in.H (8461021102)
- ATLAS COPCO DKR 36R Pneumatic Rock Drill, 3/4 x 3 1/4in.R (8463010350)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 70.0 CFM, Handle Type: T-Grip (MX60B)
- Atlas Copco Pavement Breakers & Jackhammers