Atlas Copco

BBD 12DS Pneumatic Rock Drill, 3/4 x 4 1/4in.


product price: $3,839.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Impact Rate 2520 blows/min
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Impact Rate 2520 blows/min

Description

Light and easy to handle, BBD rock drills are ideal for those quick jobs and for working in difficult-to-get-to areas. The ratchet-wheel action provides faster rotation and higher impact frequency for drilling in soft to medium hard rock. Equipped with a in.Din. type handle, it is used for horizontal drilling, plug hole drilling, and drilling in concrete with a maximum depth of 1 meter. Older machines can be retrofitted with a trigger conversion kit. Light weight for easy handling, Built-in air-flushing gives faster blasting cycles, Stepless throttle for easy collaring, Robust kick-latch retainer - change steels quickly and easily, Spring-dampened handles reduce vibrations by 75% and Silencer in impact- and wear-resistant polyurethane reduces noise levels by more than 50%.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.