Shop All Refrigerated Air Dryers
Atlas Copco
Atlas Copco FX4N Refrigerant Air Dryer, 1 Phase, 230V, 10 CFM, 3/4" NPT
Mfr # 8102229350
Zoro # G104973931
product price: $2,019.99
/ea
Free Shipping & Returns
$2,019.99
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
- Brand Atlas Copco
- MFR # 8102229350
- Zoro # G104973931
- Country of Origin Italy
- Category Refrigerated Air Dryers
Description
Compressed air contains oil, solid particles and water vapors. It is theinherent result of the compression process, which concentrates thenatural water vapors and particles in the air that surrounds us. This untreated compressed air poses a substantial risk to your air system and end products. Its moisture content alone can cause corrosion in pipework, premature failure of pneumatic equipment, product spoilage and more. An air dryer is therefore essential to protect your systems and processes. features: available in 16 sizes from 4 to 270 l/s/10 to 649 cfm. pressure dew point as low as +3c/+37.4f. electronic no-loss drain with safety function. controller with pressure dew point display. easy installation. minimal maintenance.
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
- WHALE SPRAY WhaleSpray 1805 Ceramic Antispatter Spray, 10oz Spray (1805S0020)
- GAST Gast Standard R4P115 Regenerative Blower (R4P115)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2800-14MGT-115 (2800-14MGT-115)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (62M24)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IT)
- INGERSOLL-RAND Compressed Air Dryer (DA127EC)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 200 CFM (DA340IN)
- INGERSOLL-RAND Compresed Air Dryer, 35 CFM, 10 HP, 6 Class (D60IT)
- SPEEDAIRE Compressed Air Dryer, 100 cfm, Max. 25 HP (435Y07)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 150 CFM (DA255IN)
- JOHNSON CONTROLS Refrigerated Air Dryer, 12, SCFM (A-4412-2)
- Atlas Copco Compressed Air Dryers