Shop All Refrigerated Air Dryers
Atlas Copco
Atlas Copco FX270N Refrigerant Air Dryer, 3 Phase, 400V, 615 CFM, 2 1/2" NPT
Mfr # 8102229371
Zoro # G104973917
product price: $19,610.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$19,610.99
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
- Brand Atlas Copco
- MFR # 8102229371
- Zoro # G104973917
- Country of Origin Italy
- Category Refrigerated Air Dryers
Description
Compressed air contains oil, solid particles and water vapors. It is theinherent result of the compression process, which concentrates thenatural water vapors and particles in the air that surrounds us. This untreated compressed air poses a substantial risk to your air system and end products. Its moisture content alone can cause corrosion in pipework, premature failure of pneumatic equipment, product spoilage and more. An air dryer is therefore essential to protect your systems and processes. features: available in 16 sizes from 4 to 270 l/s/10 to 649 cfm. pressure dew point as low as +3c/+37.4f. electronic no-loss drain with safety function. controller with pressure dew point display. easy installation. minimal maintenance.
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
- SKF SKF-6306RS, Single Row Ball Brgs, 6306RS (6306RS)
- PNEUMADYNE Manifold, Metal, NPT, 5-5/8 In. L (M20-250-6)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 34" (A34)
- CHICAGO PNEUMATIC Driver Retainer (8940159855)
- HANKISON Compressed Air Dryer, 35 cfm Max. Flow (HITN35)
- JOHNSON CONTROLS Refrigerated Air Dryer, 12, SCFM (A-4412-2)
- SPEEDAIRE Compressed Air Dryer, 125 cfm, Max. 30 HP (435Y08)
- CHICAGO PNEUMATIC Oil-Free Scroll, 2 HP, 113 psi, Dryer (SPR2 T 113PSI)
- HANKISON Refrigerated Air Dryer, CFM: 50 (HPR50)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IN)
- CHICAGO PNEUMATIC Refrigerated Dryer, 184 scfm, 115/230V (CPX 180)
- Atlas Copco Compressed Air Dryers