Shop All Folding & Event Tables
Atlas Commercial Products
Titan Series™ Wood Folding Table, 60" Square
Mfr # WFT5-60SQ
Zoro # G6985775
product price: $239.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$239.99
Free 30-Day Returns
Key Features
- Shape Square
- Tabletop Material Wood
- Surface Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlas Commercial Products
- MFR # WFT5-60SQ
- Zoro # G6985775
- Country of Origin China
- Category Folding & Event Tables
Details
Shape | Square |
Tabletop Material | Wood |
Surface Material | Wood |
Description
60" square, 30" inch high wood folding table. UV resistant polyurethane on the top and bottom of the table. 3/4" 12-ply plywood with vinyl bullnose edging that is glued and nailed into the table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Arizona 2 Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999974)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Aluminum (205150010)
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- BOSS Multi-Function LeatherPlus Drafting Stool with Adjustable Arms (B1646)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 48" Round (PFT2-48R)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 48" Round Wood Folding Table (WFT5-48R)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Wood Folding Table (WFT5-60R)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8 Ft. x 18" Conference Table (WFT5-1896)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8 Ft. x 36" Banquet, Vinyl Edge (WFT5-3696)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic TV Dinner Table (PFT2-TVDT)
- FLASH FURNITURE Square Folding Table, 34" W, 34" L, 28.5" H, Plastic Top, Brown (DAD-LF-86-GG)
- Atlas Commercial Products Office & School Tables