Shop All Waiting Room & Guest Chairs
Atlas Commercial Products
Resin Chiavari Chair with Premium Steel Frame, Black
Mfr # RCC3BK
Zoro # G6986116
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Color Wood
- Assembled/Unassembled Assembled
- Style Chiavari Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlas Commercial Products
- MFR # RCC3BK
- Zoro # G6986116
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Back Color | Wood |
Assembled/Unassembled | Assembled |
Style | Chiavari Chair |
Description
Resin Chiavari Chairs are a great alternative to wood chiavari chairs. Resin Chiavari Chairs stack 7-9 high, have a durable steel frame with a resin finish and ship completely assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADMIRAL Hand Towels 16 x 27 , 12PK (ADML-1627-3)
- SHEPHERD HARDWARE Shepherd 1-1/8 In. Hi-Tip Rubber Furniture Leg Tip (3206)
- MARTEX Bedspread, Full, Slate (Mainspread)
- TENNSCO 3-Shelf Bookcase, All Welded Steel 42"x36" Light Grey (BC18-42 LIGHT GREY)
- ATLAS COMMERCIAL PRODUCTS Aluminum Chiavari Chair, Gold (ACC25GLD)
- ATLAS COMMERCIAL PRODUCTS Crown Back Banquet Chair, Gold Frame, Navy Blue Patterned (CBC9NVFGF-BD)
- ATLAS COMMERCIAL PRODUCTS Resin Chiavari Chair with Premium Steel Frame, Gold (RCC3GLD)
- ATLAS COMMERCIAL PRODUCTS Madison Cross Back Chair, Mark II, Fruitwood (XBC45FW)
- ATLAS COMMERCIAL PRODUCTS Clear Chiavari Resin Chair (RCC4CLRZ)
- ATLAS COMMERCIAL PRODUCTS Cross Back X-Back Chair, Limewash (XBC4LW)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-GOLD-GG)
- Atlas Commercial Products Seating