Shop All Breakroom & Cafeteria Tables
Atlas Commercial Products
Cocktail Table, 36" Round 30" and 42" Poles
Mfr # CT536R
Zoro # G6988329
original price:
$142.99
9% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tabletop Material Wood
- Surface Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlas Commercial Products
- MFR # CT536R
- Zoro # G6988329
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Details
Tabletop Material | Wood |
Surface Material | Wood |
Description
36" wooden cocktail table set featuring 30" and 42" poles for your desired height and a cocktail table base to secure all the pieces together. An event venue staple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 16x24 (1X08735-C1624GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Black (BT-70172-BK-GG)
- BESTAR Connexion Height Adjustable L-Desk with Hutch, Antigua/Black (93886-000052)
- LORELL CHAIR, HEALTHCARE, GUEST (LLR66996)
- ATLAS COMMERCIAL PRODUCTS 36" Reclaimed Elm Wood Cocktail Table (RCT35-36R)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 24" Round 30" and 42" Poles (CT524R)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table (PFT2-WHT-32RBAR)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table, Black (PFT2-BLK-32RBAR)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 30" Round 30" and 42" Poles (CT530R)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Cherry (TKB4242CH47GY)
- Atlas Commercial Products Breakroom & Cafeteria Tables