Shop All Breakroom & Cafeteria Tables
Atlas Commercial Products
Cocktail Table, 30" Round 30" and 42" Poles
Mfr # CT530R
Zoro # G6987875
original price:
$121.99
9% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tabletop Material Wood
- Surface Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlas Commercial Products
- MFR # CT530R
- Zoro # G6987875
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Details
Tabletop Material | Wood |
Surface Material | Wood |
Description
30" wooden cocktail table set featuring 30" and 42" poles for your desired height and a cocktail table base to secure all the pieces together. An event venue staple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTELLERUM BY DATUM CPU Locker, Large, Black (CPU2)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- BLUE RIDGE Warm Sherpa Down Alternative Comforter Set, 3pc, Khaki, King (176003)
- HD FCWAX17S FastCap Soft Refill Stick No. 17 (FCWAX17S)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table, Black (PFT2-BLK-32RBAR)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table (PFT2-WHT-32RBAR)
- ATLAS COMMERCIAL PRODUCTS 36" Reclaimed Elm Wood Cocktail Table (RCT35-36R)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 24" Round 30" and 42" Poles (CT524R)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 36" Round 30" and 42" Poles (CT536R)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030MH)
- KEE/ZENG Square Maple Table/4 Black Chairs, Square, 36", 36" W, 29" H, Maple (TB3636PLBPBK44BK)
- Atlas Commercial Products Breakroom & Cafeteria Tables