Shop All Breakroom & Cafeteria Tables
Atlas Commercial Products
Cocktail Table, 24" Round 30" and 42" Poles
Mfr # CT524R
Zoro # G6985005
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tabletop Material Wood
- Surface Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlas Commercial Products
- MFR # CT524R
- Zoro # G6985005
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Details
Tabletop Material | Wood |
Surface Material | Wood |
Description
24" wooden cocktail table set featuring 30" and 42" poles for your desired height and a cocktail table base to secure all the pieces together. An event venue staple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22W/W)
- TRADEMARK FINE ART Julia Purinton 'Waves Ii Muted' Canvas Art, 16x32 (WAP04697-C1632GG)
- FLASH FURNITURE Distressed Black Metal Stool (4-ET-3534-24-BK-GG)
- ATLAS COMMERCIAL PRODUCTS 36" Reclaimed Elm Wood Cocktail Table (RCT35-36R)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table, Black (PFT2-BLK-32RBAR)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 30" Round 30" and 42" Poles (CT530R)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table (PFT2-WHT-32RBAR)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 36" Round 30" and 42" Poles (CT536R)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Maple (TBMC3636PLBK)
- FLASH FURNITURE Square Laminate Table Top, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-T3030B-GG)
- Atlas Commercial Products Breakroom & Cafeteria Tables