Shop All Air Cleaners and Accessories
Atlas
Commercial Industrial Ozone Machine Generator Ozonator Air Purifier ATL7000TC
Mfr # ATL7000TC
Zoro # G504157399
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlas
- MFR # ATL7000TC
- Zoro # G504157399
- UPC # 859456002843
- Country of Origin China
- Category Air Cleaners and Accessories
Description
This is a air cleaner ozone generator/ ozone sterilizer/ ozone air purifier for industrial and commercial use, such as hotel, motel, restaurant, hospital, school, warehouse, garage, basement, bar, etc. It can produce 7g/hr so it has very good effect on removing unwanted smoke, gases, odor and bad smells, it also has significant performance on killing germs and virus. It will remove strong odors from unoccupied spaces in a short period of time.
Features- With knob to adjust ozone volume.
- With red LED light
- Compact design and portable
- Low energy consumption, low maintenance
- Quiet Operation
- Input voltage - 110-220V
- Power consumption - 60W
- Ozone generation technology - High transformer ozone plates
- Electrode - Stainless steel
- Dielectric substance - Ceramics
- Gas source - Air
- Ozone output - 7 gram/hr
- Air flow rate - 23 liter/min
- Ozone concentration - 15-20 mg/l
- Air flow rate - 3.3 m3/hr
- Outlet temperature -<30°C
- Dimension - 200 x 285 x 250 mm.
- Net weight - 11 lbs.
- Coverage Area - 6,500 Sq. ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (12251.11 12PK)
- VORNADO Flippi V10 Personal Circulator (CR1-0096-75)
- DAYTON Motor Mount Bracket w/hdwe Bg (VTSYZ97IBG)
- RHEEM 68-100651-01 Trap/Elbow (68-100651-)
- ATLAS Atlas ATL600B 600B Commercial Ozone Generator Air Purifier Cleaner with Timer function (ATL600B)
- ATLAS Atlas Ionic Ozone Air Purifier With Washable HEPA Filter and Remote Control (ATL303CHO)
- ATLAS Atlas ATLozoneplate A Pair Of Ozone Plates (ATLozoneplate)
- KOCH Filter, HEPA99.97, Prtcl, 24x30x5.875" (H22G1X1)
- KINGSCOTE Dye Tracer Liquid, Liquid, Red, 4 oz (506250-R4)
- VORNADO AIR Vornado® Residential Grade Air Purifier W/ HEPA Filter, 214 CFM, 120V, White (AC1-0039-43)
- FELLOWES AeraMax DX95 Large Room Air Purifier, 600 sq ft Room Capacity, White (9320801)
- Atlas Air Cleaners and Accessories