Shop All Toilet Paper
This Product is Discontinued
Atlas
Bathroom Tissue, 2 Ply Ply, White, 12 PK (Discontinued)
Mfr # 800
Zoro # G1991389
This Product is Discontinued
Key Features
- Green Certification or Other Recognition Green Seal Certified
- Product Series Bathroom Tissue
- Roll Dia. 9"
- Roll Type Jumbo
- Series Green Heritage(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlas
- MFR # 800
- Zoro # G1991389
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Roll Dia. | 9" |
Core Dia. | 3.35" |
Details
Item | Toilet Tissue |
Green Certification or Other Recognition | Green Seal Certified |
Product Series | Bathroom Tissue |
Roll Type | Jumbo |
Series | Green Heritage(R) |
Sheets per Roll | Continuous Roll |
Ply | 2 Ply |
Color | White |
Description
Green Heritage Economy JRT,2Ply,9in,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.