Shop All Tire Repair & Maintenance Kits
Atlas Automotive Equipment
ATLAS Automotive Equipment ATEATWB41 Computer Wheel Balancer
Mfr # ATEATWB41
Zoro # G304135641
Free Shipping & Returns
$3,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlas Automotive Equipment
- MFR # ATEATWB41
- Zoro # G304135641
- UPC # 810524020770
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Computer Wheel Balancer
- 110 V/1-phase
- Display in standard or metric units
- Self-diagnosis/self-calibration
- Rim Sizes: 10"-32"
- Maximum Wheel Weight: 150 lbs
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT PTO Switch 1.75" x2.95" x1.5" (A-B1EM48)
- WIX FILTERS Dahl 100 Series Fuel/Water Separator-30 Fuel Filter, Wf10124 (WF10124)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-1/32 in. (RS3501)
- SPECTRA PREMIUM Fuel Tank, Gm515B (GM515B)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS TILT BACK TIRE CHANGER W EZ ARM (ATETC755EZ-FPD)
- KEN-TOOL Gm Hubcap Locks (30170-30)
- AIRMAN Tire Repair Air Compressor Kit, Sealant (78-080-021)
- KEN-TOOL Budd Wheel Inner Nut Rh (30649-04)
- THE MAIN RESOURCE Rubber Ring, 4.5", Hunter, QR Nut (TMRWB106822)
- MARTIN WHEEL Martin Wheel 274394 4 Poly 23 x 10.50-12 Load Range Super Turf Tire (274394)
- KEN-TOOL Ts42 Tire Snake 42" (34678)
- Atlas Automotive Equipment Tire Repair & Maintenance Kits