Atlas Automotive Equipment

ATLAS Automotive Equipment ATEATTC755 Clamp Style Tire Changer


original price: $4,583.99
7% off
new price: $4,251.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Atlas TC755 is our "professional tire dealer" or "large car dealer" tilt back wheel clamp tire changer. The clamping range of the Atlas TC 755 allows the operator to "clamp" most 26 inch chrome rims without purchasing additional adapter sets.

Features
  • Clamp Style Tire Changer
  • Tire Inflator
  • 3 Positions For Clamping Jaws
  • Oiler, Filter, Regulator included
  • Tilt-Back Column
Specifications
  • Voltage: 110 Volt
  • PSI: 90-110 Psi
  • Inner Clamp: 14" - 30"
  • Outer Clamp: 12"- 28"
  • Max Tire Diameter: 47.5"
  • Max Wheel Width: 15"
  • Weight: 650 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.