Shop All Hydraulic Cylinder Parts
Atlas - After Market Parts
Hydraulic Cylinder Repair Kit- I-TK-90NBR-6
Mfr # 4E00S060S
Zoro # G112042261
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlas - After Market Parts
- MFR # 4E00S060S
- Zoro # G112042261
- Country of Origin Taiwan, Province of China
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 6" |
Description
ATL-4E00S060S,I-TK-90NBR-6,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, W/Snap Ring (6202 2NSL)
- GLOBAL EQUIPMENT Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM (AP110005.1)
- DAYTON Motor Mtg Rings, 1 13/16 OD, 1 1/4 ID, PK2 (4UFA9)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- CHIEF Seal Kit Cylinders 2 Bore, 1.25 Rod Diameter, 3000 PSI, 216800 (216800)
- ENERPAC REP5, Plunger Clevis Eye for 5 ton Cylinders (REP5)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- BAILEY HYDRAULICS Wc Seal Kit 2.5 Bore, 1.25 Rod Diameter, 3000 PSI, 286101 (286101)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder Sae 8 Thread Port, 237257 (237257)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- ENERPAC Simplex P42 Seal Kit (DD8075900)
- Atlas - After Market Parts Hydraulic Cylinder Parts