Shop All Hydraulic Cylinder Parts
Atlas - After Market Parts
Hydraulic Cylinder Repair Kit- I-TK-70NBR-8
Mfr # 4E00S080S
Zoro # G812042806
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlas - After Market Parts
- MFR # 4E00S080S
- Zoro # G812042806
- Country of Origin Taiwan, Province of China
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 8" |
Description
ATL-4E00S080S,I-TK-70NBR-8,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 322L100 (322L100)
- MAIN FILTER Hydraulic Filter, replaces WIX R18C10GB, Return Line, 10 micron, Outside-In (MF0062295)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (GLCTE30-N)
- D&D 76" Outside Length, 5/8" Top Width, 1 Ribs (5VX760)
- ENERPAC SpringComp, Coil Dir, Left LbsIn (CH259110)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- ENERPAC Stop Ring (CB60044)
- ENERPAC Repair Kit (RSM200K)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- Atlas - After Market Parts Parts & Accessories