Shop All Hydraulic Cylinder Parts
Atlas - After Market Parts
Hydraulic Cylinder Repair Kit- I-PK-N-N-5-14
Mfr # 4B00S140S
Zoro # G312042139
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlas - After Market Parts
- MFR # 4B00S140S
- Zoro # G312042139
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 14" |
Description
ATL-4B00S140S,I-PK-N-N-5-14,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint Stem Iron, 1.5" (GB21)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (FT-31P-250)
- TSUBAKI Roller Chain, Riveted, 60-2 ANSI, 10 ft. (60-2RIV)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- ENERPAC Repair Kit (RSM100K)
- BAILEY HYDRAULICS Weld-On Ports 3654-19: Sae #4 7/16-20 Port, 750098 (750098)
- BAILEY HYDRAULICS Welded Cylinder Seal Kit 3.5 Bore, 2 Rod Dia, 3000 PSI, 216803 (216803)
- PRINCE 3 1/2 X 12, Retract Length Is 22 1/4 In (B350120ABAAA07B)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- ENERPAC Simplex Packing Kit R51 (54548)
- BAILEY HYDRAULICS Seal Kit Wx Cylinders 2 Bore, 1.125 Rod Diameter, 3000 PSI, 207099 (207099)
- Atlas - After Market Parts Parts & Accessories