Shop All Hydraulic Cylinder Parts
Atlas - After Market Parts
Hydraulic Cylinder Repair Kit- I-PK-N-N-10-8
Mfr # PH00KH080
Zoro # G312043716
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlas - After Market Parts
- MFR # PH00KH080
- Zoro # G312043716
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 8" |
Description
ATL-PH00KH080,I-PK-N-N-10-8,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 45 MFD, 440V, Round (2MEH6)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,155 Nameplate RPM (31TU33)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3581T-5, 1HP, 1750RPM, 3PH, 60HZ, 143TC, 0524M, TEFC, F1 (VEM3581T-5)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 255" (BB255)
- ENERPAC Plunger Ref (M681040)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- PRINCE Rod End Clevis (100000577)
- BAILEY HYDRAULICS Seal Kit Wx Cylinders 3.5 Bore, 1.75 Rod Diameter, 3000 PSI, 207102 (207102)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- BAILEY HYDRAULICS Clevis Rod 1 1/4-12 1P Complete With Pins Clips Nut & Bolt (276051)
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- Atlas - After Market Parts Parts & Accessories