Shop All Whirlpools Tubs
Atlantis Whirlpools
Zepher 32 x 60 Rectangular Air & Whirlpool Bathtub
Mfr # 3260ZDL
Zoro # G203530103
product price: $1,849.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,849.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Whirlpools
- MFR # 3260ZDL
- Zoro # G203530103
- UPC # 848308017388
- Country of Origin China
- Category Whirlpools Tubs
Description
Zepher series features the contemporary style of a rectangular bathtub with a round cockpit, molded arm and back rests. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
WHIRLPOOL JETTED - 6 adjustable hydro-therapeutic massage jets and 4 focused massaged just in an optimal v-shaped back massage pattern
AIR JETS - 24 Acu-stream air jets for a soothing total body aero-therapeutic massage
AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of Universal Tubs' aroma infused massage bubbles.
MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Left side drain with right side pump location
Overall dimensions: 59.5" L x 31.625" W x 23" H
Basin dimensions: 53.75" L x 26.375" W
Average water capacity: 45 gallons
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Pipe Strap, Standard, 4" (FS-7870-4 E/G)
- MOEN 0.5 gpm Spray Outlet, 15/16"-27 Thread Size, Chrome, Brass (52602)
- ZORO SELECT Shielded Coupling, For Pipe Size 4" x 4" (3001-44)
- B & K TEE 3/4"" COPPER 10PK (W 04031P10)
- MEDITUB MediTub Step-In 30 x 60 Left Drain White Whirlpool Step-In Bathtub (3060SILWH)
- KOHLER Tea-For-Two 5.5' Spa Whirlpool (856-AH-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- KOHLER Flexjet Whirlpool Trim Kit With Four Jets (9694-PB)
- AMERICAN STANDARD Cadet Whirlpool Bathtub, 72x42", White (2774018W.020)
- KOHLER Archer Heated Bbm 60X32 Wp, Lh Ia (1122-XGHLA-0)
- KOHLER Sunward 72X42 Oval Flexjet Wp W/Heat (1164-HB-0)
- Atlantis Whirlpools Whirlpools Tubs