Shop All Whirlpools Tubs
Atlantis Whirlpools
Vogue 43 x 84 Rectangular Air & Whirlpool Bathtub
Mfr # 4384VDR
Zoro # G203529992
product price: $2,199.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,199.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Whirlpools
- MFR # 4384VDR
- Zoro # G203529992
- UPC # 848308017180
- Country of Origin China
- Category Whirlpools Tubs
Description
Vogue bathtub series features classic rectangular design with a soft-edge oval opening. Classic, round-opening style will add a hint of luxury to any bathroom setting. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
WHIRLPOOL JETTED - 4 adjustable hydro-therapeutic massage jets and 8 focused massaged just in an optimal v-shaped back massage pattern
AIR JETS - 34 Acu-stream air jets for a soothing total body aero-therapeutic massage
AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of Universal Tubs' aroma infused massage bubbles.
MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Right side drain with left side pump location
Overall dimensions: 83.75" L x 42.625" W x 23" H
Basin dimensions: 71.5" L x 31.5" W
Average water capacity: 60 gallons
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Overflow Tube 12" High (263192)
- SMITH-BLAIR Saddle Clamp, Double Bale, 4 In, 3/4 Outlet (31300048006000)
- LEGEND VALVE 1" X 1/2" PEX RED COUPLING (460-532NL)
- SPEAKMAN VS-158 Versatile Hand Shower Hose (VS-158)
- AMERICAN STANDARD Deep Soak Whirlpool Bathtub, Rh, White (2425VC-RHO.020)
- KOHLER Archer Heated Bbm 60X30 Wp Lh Ia (1947-XGHLA-0)
- KOHLER Devonshire 5' Flexjet Wp, Lh Aprn W/Ht (1357-HL-0)
- KOHLER Archer Heated Bbm 60X32 Wp, Lh Ia (1122-XGHLA-0)
- KOHLER Archer Heated Bbm 60X30 Wp, Di (1947-XHGH-0)
- AMERICAN STANDARD Whirlpool Tub, EverClean, Evolution, White (2422VC.020)
- KOHLER Tea-For-Two 5.5' Spa Whirlpool (856-AH-0)
- Atlantis Whirlpools Whirlpools Tubs