Shop All Whirlpools Tubs
Atlantis Whirlpools
Venetian 42 x 72 Rectangular Whirlpool Bathtub
Mfr # 4272VNWR
Zoro # G503529975
product price: $2,638.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,638.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Whirlpools
- MFR # 4272VNWR
- Zoro # G503529975
- UPC # 848308008300
- Country of Origin China
- Category Whirlpools Tubs
Description
Venetian series bathtubs resemble simplicity set in classic design. A rectangular, minimalism-inspired design turns simplicity of square forms into perfection of symmetry. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
WHIRLPOOL JETTED - 6 adjustable hydro-therapeutic massage jets and 4 focused massaged just in an optimal v-shaped back massage pattern
MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Right side drain with left side pump location
Overall dimensions: 71.75" L x 41.375" W x 23" H
Basin dimensions: 63.25" L x 33.25" W
Average water capacity: 75 gallons
10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/2" Compr Stainless Steel Mini Ball Valve 3-Way (H-6800-SS-L-1/2-CST)
- LEGEND VALVE 3/8" x CLOSE 304 SS NIPPLE (304-040)
- BLACKMAX Eccentric Flaring Tool, 45 deg. Flare (BFT850)
- METAL FAB Waterheater Vent Pipe, 36In L, 3In Dia. (RTG20251GD)
- AMERICAN STANDARD Cadet Whirlpool Bathtub, White (2772018W.020)
- KOHLER Archer 60X30 Ia Fj Whirlpool, Heat (1947-HLA-0)
- KOHLER Tea-For-Two 5.5' Spa Whirlpool (856-AH-0)
- AMERICAN STANDARD Cadet Whirlpool Bathtub, 72x42", White (2774018W.020)
- EAGO 6Ft Right Corner Acrylic White Whirlpool Bathtub for Two (AM124ETL-R)
- KOHLER Sunward 72X42 Oval Flexjet Wp W/Heat (1164-HB-0)
- AMERICAN STANDARD Whirlpool Tub, EverClean, Evolution, White (2422VC.020)
- Atlantis Whirlpools Whirlpools Tubs