Shop All Bath Tubs
Atlantis Whirlpools
Soho 32 x 60 Front Skirted Tub
Mfr # 3260SHR
Zoro # G703530085
product price: $1,249.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,249.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Whirlpools
- MFR # 3260SHR
- Zoro # G703530085
- UPC # 848308025314
- Country of Origin China
- Category Bath Tubs
Description
Amber's simplicity is it's greatest strength. This gorgeous one piece tub is perfect for any retro fitting project and offers a stunning one piece skirt finish that completes any bathing room. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
SOAKING BATHTUB - Non-jetted deep soaking bathtub that’s easy to install. No need to run electrical wiring.
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish
Right drain location
Overall dimensions: 60" L x 32" W x 21" H
Basin dimensions: 55" L x 23.75" W
Average water capacity: 55 gallons
10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
IAPMO Listed
10 year warranty on bathtub shell; 1 year warranty on parts; Lifetime warranty on door seal
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR EPM20, 155635-43 2.5X20 CARBON (EPM20)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4106-007)
- SLOAN Wes4000 (WES4000)
- ZORO SELECT Low Lead Brass Male Elbow, 1/8" Pipe Size (706230-02)
- ATLANTIS WHIRLPOOLS Venetian 42 x 60 Rectangular Soaking Bathtub (4260VNS)
- ATLANTIS WHIRLPOOLS Cascade 60 x 60 Corner Soaking Bathtub (6060CS)
- ATLANTIS WHIRLPOOLS Sublime 60 x 60 Corner Soaking Bathtub (6060SS)
- MOEN TOWELBAR CHRM18"" BANBURY (Y2618CH)
- AMERICAN STANDARD Recess Bath with Integral Overflow, 60 in L, 30 in W, White, Americast(R) (2390202ICH.020)
- AQUA EDEN Freestanding Bathtubs, 51.75 L, 29.94 W, White, Acrylic (VTRS523030)
- US HARDWARE Tub Trap Blk 1-1/2X1-1/2 (P-687C)
- Atlantis Whirlpools Bath Tubs