Shop All Bath Tubs
Atlantis Whirlpools
Polaris 36 x 72 Rectangular Soaking Bathtub
Mfr # 3672PS
Zoro # G103530050
product price: $1,199.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,199.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Whirlpools
- MFR # 3672PS
- Zoro # G103530050
- UPC # 848308007518
- Country of Origin China
- Category Bath Tubs
Description
Polaris series features a blend of oval and rectangular construction and molded armrests. Soft surround curves of the interior provide soothing comfort. The narrow width of bathtubs' edge adds additional space. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
SOAKING BATHTUB - Non-jetted deep soaking bathtub that’s easy to install. No need to run electrical wiring.
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish
Reversible drain location
Overall dimensions: 71.5" L x 35.875" W x 23" H
Basin dimensions: 61.25" L x 23" W
Average water capacity: 50 gallons
10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
IAPMO Listed
10 year warranty on bathtub shell; 1 year warranty on parts; Lifetime warranty on door seal
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" Socket Socket Socket Black Forged Steel Tee Class 3000 (0362025405)
- USA INDUSTRIALS Clear PVC Tubing -3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-72)
- KOHLER Soap Dish Assembly (1140870)
- KEENEY MFG Wave Designer, Stainless Steel, Wave Designer Grab Bar, Brushed Nickel, 36", Brushed Nickel (GB2022-36BN)
- ATLANTIS WHIRLPOOLS Venetian 42 x 60 Rectangular Soaking Bathtub (4260VNS)
- ATLANTIS WHIRLPOOLS Sublime 60 x 60 Corner Soaking Bathtub (6060SS)
- ATLANTIS WHIRLPOOLS Cascade 60 x 60 Corner Soaking Bathtub (6060CS)
- TOTO Dryer Door C100200 Ms920 (THU9811)
- KOHLER 1115-0, 72" L, 42" W (1115-0)
- KOHLER 875-0, 60" L, 32" W (875-0)
- MEDITUB MediTub Walk-In 30 x 60 Left Drain White Soaking Walk-In Bathtub (3060WILWS)
- Atlantis Whirlpools Bath Tubs