Shop All Bath Tubs
Atlantis Whirlpools
Polaris 36 x 72 Rectangular Air Bathtub
Mfr # 3672PAR
Zoro # G803530121
product price: $1,799.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,799.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Whirlpools
- MFR # 3672PAR
- Zoro # G803530121
- UPC # 848308007501
- Country of Origin China
- Category Bath Tubs
Description
Polaris series features a blend of oval and rectangular construction and molded armrests. Soft surround curves of the interior provide soothing comfort. The narrow width of bathtubs' edge adds additional space. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
AIR JETS - 36 Acu-stream air jets for a soothing total body aero-therapeutic massage
AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of Universal Tubs' aroma infused massage bubbles.
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Right side drain with left side blower location
Overall dimensions: 71.5" L x 35.875" W x 23" H
Basin dimensions: 61.25" L x 23" W
Average water capacity: 50 gallons
10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT 316 SS 45 Degree Elbow (604E111N038)
- OAKBROOK COLLECTION Faucet Cartridge For Ob (RP 20005C)
- MECLINE 3/8" FNPT Spring Check Valve (CV3-40038)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40 (4381016620)
- ATLANTIS WHIRLPOOLS Cascade 60 x 60 Corner Soaking Bathtub (6060CS)
- ATLANTIS WHIRLPOOLS Venetian 42 x 60 Rectangular Soaking Bathtub (4260VNS)
- ATLANTIS WHIRLPOOLS Sublime 60 x 60 Corner Soaking Bathtub (6060SS)
- ANZZI Bank 5.41 ft. Freestanding Bathtub with Deck Mounted Faucet in White (FT-FR112473CH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-150-PKG-CP-NH)
- CASTELLO USA 69" L, 29.5" W, Gray, Solid Surface (CB-GM-8013-G)
- AQUA EDEN Clawfoot Bathtubs, 48 L, 30.18 W, White/Brushed Nickel, Cast Iron (VCT3D483018NT8)
- Atlantis Whirlpools Bath Tubs