Shop All Whirlpools Tubs
Atlantis Whirlpools
Neptune 40 x 60 Rectangular Whirlpool Bathtub
Mfr # 4060NWL
Zoro # G103530036
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,499.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlantis Whirlpools
- MFR # 4060NWL
- Zoro # G103530036
- UPC # 848308016459
- Country of Origin China
- Category Whirlpools Tubs
Description
Neptune series is designed for bathers who enjoy the sauna pool feeling. The large 60 Gal. capacity opening creates an even, rounded-corner bathing cradle. Classic bathtub design goes well with standard as well as modern, and contemporary. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
WHIRLPOOL JETTED - 4 adjustable hydro-therapeutic massage jets and 8 focused massaged just in an optimal v-shaped back massage pattern
MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Center drain with left side pump location
Overall dimensions: 58.5" L x 40.625" W x 23" H
Basin dimensions: 54.5" L x 33" W
Average water capacity: 60 gallons
10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Cube Floor Mount Tub Filler With Hand Shower - Brushed Nickel (KTF302BN)
- ZORO SELECT 1-1/2" MNPT x 9-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831035803)
- LEGEND VALVE 1/2" X 6" BRASS NIPPLE (311-070)
- ACORN CONTROLS Orifice Plate Spring, PK10 (2563-008-001)
- MEDITUB MediTub Step-In 30 x 60 Left Drain White Whirlpool Step-In Bathtub (3060SILWH)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- KOHLER Flexjet Whirlpool Trim Kit With Four Jets (9694-PB)
- AMERICAN STANDARD Corner Whirlpool Tub, 54x54", White (6060VC.020)
- EAGO 5Ft Sgl Person Corner White Acrylic Whirlpool Bath Tub - Drain on Left (AM161-L)
- KOHLER Devonshire 5' Flexjet Wp, Lh Aprn W/Ht (1357-HL-0)
- AMERICAN STANDARD Cadet Whirlpool Bathtub, 72x42", White (2774018W.020)
- Atlantis Whirlpools Whirlpools Tubs