Shop All Whirlpools Tubs
Atlantis Whirlpools
Eros 42 x 72 Rectangular Whirlpool Bathtub
Mfr # 4272EWR
Zoro # G803530053
product price: $1,499.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,499.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Whirlpools
- MFR # 4272EWR
- Zoro # G803530053
- UPC # 848308007006
- Country of Origin China
- Category Whirlpools Tubs
Description
Eros collection features luxuriously designed corner bathtubs, with a traditional oval interior. Molded floor pattern prevents bathers from falling, while adding a piquant flavor to the bathtub's design. Lightweight construction makes installation quick and easy. Interior armrests provide luxury and comfort. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
WHIRLPOOL JETTED - 6 adjustable hydro-therapeutic massage jets and 4 focused massaged just in an optimal v-shaped back massage pattern
MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Right side drain with left side pump location
Overall dimensions: 71.25" L x 41.75" W x 23" H
Basin dimensions: 60" L x 32.25" W
Average water capacity: 50 gallons
10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON EZ Boss-Lock Cam and Groove Coupler, 1 in Nominal, Socket Welded End Style, 316 SS (RDWSP100EZ)
- WESTBRASS Beehive Grid Tub Trim Grate W/ Trip Lever Faceplate in Matte Black (D92-62)
- LEGEND VALVE 1/2" x 8MxS TM-550 MULTI-TURN (108-023)
- KISSLER Stem, Hot, Compression, For American Std (AB11-4300H)
- FIAT PRODUCTS Shower Floor, White, 36" x 36" Sz, 5-7/8" H (36WL100)
- EAGO EAGO AM196ETL 6 ft Clear Rectangular Acrylic Whirlpool Bathtub for Two (AM196ETL)
- AMERICAN STANDARD Corner Whirlpool Tub, 54x54", White (6060VC.020)
- KOHLER Flexjet Whirlpool Trim Kit With Four Jets (9694-PB)
- EAGO 5Ft White Acrylic Corner Whirlpool Bathtub - Drain on Left (AM175-L)
- KOHLER Archer Heated Bbm 60X30 Wp, Di (1947-XHGH-0)
- KOHLER Sunward 72X42 Oval Flexjet Wp W/Heat (1164-HB-0)
- Atlantis Whirlpools Whirlpools Tubs