Shop All Whirlpools Tubs
Atlantis Whirlpools
Eros 36 x 60 Rectangular Air & Whirlpool Bathtub
Mfr # 3660EDL
Zoro # G803530107
product price: $1,999.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,999.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Whirlpools
- MFR # 3660EDL
- Zoro # G803530107
- UPC # 848308006801
- Country of Origin China
- Category Whirlpools Tubs
Description
Eros collection features luxuriously designed corner bathtubs, with a traditional oval interior. Molded floor pattern prevents bathers from falling, while adding a piquant flavor to the bathtub's design. Lightweight construction makes installation quick and easy. Interior armrests provide luxury and comfort. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
WHIRLPOOL JETTED - 6 adjustable hydro-therapeutic massage jets and 4 focused massaged just in an optimal v-shaped back massage pattern
AIR JETS - 24 Acu-stream air jets for a soothing total body aero-therapeutic massage
AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of Universal Tubs' aroma infused massage bubbles.
MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Left side drain with right side pump location
Overall dimensions: 59" L x 35.5" W x 23" H
Basin dimensions: 55" L x 29.75" W
Average water capacity: 50 gallons
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butterfly Valve, 2-1/2" Tube Size, Clamp (51C2.5MS/STH)
- EKCOS INNOVATIONS EZ-trap Cartridge Kit (EZT-1)
- EVERBILT 2 in. Lead Free Brass Threaded FPT x FPT Ball Valve (116-2-2-EB)
- KOHLER Rite-Temp Valve Body Rough-In With Se (8300-KS-NA)
- KOHLER ArcherBask Ia Fj Whirlpool, 5' Lh Drain (1122-LAW-0)
- AMERICAN STANDARD Cadet Whirlpool Bathtub, 72x42", White (2774018W.020)
- KOHLER Archer 60X30 Ia Fj Whirlpool (1947-LA-7)
- KOHLER Devonshire 5' Flexjet Wp, Lh Aprn W/Ht (1357-HL-0)
- KOHLER Archer 60X30 Ia Fj Whirlpool, Heat (1947-HLA-0)
- EAGO EAGO AM196ETL 6 ft Clear Rectangular Acrylic Whirlpool Bathtub for Two (AM196ETL)
- CAMBRIDGE PLUMBING USA Quality 60 Inch Clawfoot Slipper Tub with Deck Mount Faucet Holes and Polished Chrome Feet (USA-AST60-DH-CP)
- Atlantis Whirlpools Whirlpools Tubs