Shop All Whirlpools Tubs
Atlantis Whirlpools
Eclipse 60 x 60 Corner Whirlpool Bathtub
Mfr # 6060EWL
Zoro # G703529911
product price: $1,799.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,799.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Whirlpools
- MFR # 6060EWL
- Zoro # G703529911
- UPC # 848308006719
- Country of Origin China
- Category Whirlpools Tubs
Description
Eclipse collection features luxuriously designed corner bathtubs, with a traditional oval interior. Molded floor pattern provides fall-prevention assurance and adds a piquant flavor to the design. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
WHIRLPOOL JETTED - 4 adjustable hydro-therapeutic massage jets and 8 focused massaged just in an optimal v-shaped back massage pattern
MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Center drain with left side pump location
Overall dimensions: 85" L x 63.625" W x 23" H
Basin dimensions: 43.5" L x 31.5" W
Average water capacity: 65 gallons
10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Zinc Steel, CompxM, 1/4Inx1/8In (4 FBU-S)
- JMF Company Brass 5/8 in. D X 3/4 in. D Adapter (4504338)
- TECHNIFIT Fitting, PTC, Male Straight Hex, Compact, 6mm x M5 x 0.8 (PC06-M5C)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (RP73384)
- KOHLER Archer Heated Bbm 60X30 Wp Lh Ia (1947-XGHLA-0)
- KOHLER Archer 60X30 Ia Fj Whirlpool (1947-LA-7)
- AMERICAN STANDARD Whirlpool Tub, EverClean, Evolution, White (2422VC.020)
- KOHLER Flexjet Whirlpool Trim Kit With Four Jets (9694-PB)
- EAGO 5Ft Clear Rnded Corner Acrylic Whirlpool Bathtub for Two (AM197ETL)
- KOHLER Devonshire 5' Flexjet Wp, Rh Aprn W/Ht (1357-HR-0)
- KOHLER Mariposa 6' Wpool 120V Usa Di Heat, Cust (1257-HB-0)
- Atlantis Whirlpools Whirlpools Tubs