Shop All Bath Tubs
Atlantis Whirlpools
Eclipse 60 x 60 Corner Soaking Bathtub
Mfr # 6060ES
Zoro # G003529956
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,499.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlantis Whirlpools
- MFR # 6060ES
- Zoro # G003529956
- UPC # 848308006702
- Country of Origin China
- Category Bath Tubs
Description
Eclipse collection features luxuriously designed corner bathtubs, with a traditional oval interior. Molded floor pattern provides fall-prevention assurance and adds a piquant flavor to the design. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
SOAKING BATHTUB - Non-jetted deep soaking bathtub that’s easy to install. No need to run electrical wiring.
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish
Center drain location
Overall dimensions: 85" L x 63.625" W x 23" H
Basin dimensions: 43.5" L x 31.5" W
Average water capacity: 65 gallons
10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
IAPMO Listed
10 year warranty on bathtub shell; 1 year warranty on parts; Lifetime warranty on door seal
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Sweat Brass Ball Valve Inline (107-844NL)
- ZSI CushionedClampStrutMounted, TubeSz1" (020T024)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GNU100-200)
- ELKAY REPL E CARTRIDGESngl LEVER (A54236R)
- ATLANTIS WHIRLPOOLS Cascade 60 x 60 Corner Soaking Bathtub (6060CS)
- ATLANTIS WHIRLPOOLS Sublime 60 x 60 Corner Soaking Bathtub (6060SS)
- ATLANTIS WHIRLPOOLS Venetian 42 x 60 Rectangular Soaking Bathtub (4260VNS)
- AMERICAN STANDARD Recess Bath with Luxury Ledge, 60 in L, 34 in W, White, Americast(R) (2395202.020)
- KOHLER 1956-LA-0, 60" L, 30" W (1956-LA-0)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- AMERICAN STANDARD PrncetnBth AmricstLho Tc Wh (2394.202TC.020)
- Atlantis Whirlpools Bath Tubs