Shop All Bath Tubs
Atlantis Whirlpools
Eclipse 60 x 60 Corner Air Bathtub
Mfr # 6060EAR
Zoro # G103530128
product price: $1,999.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,999.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Whirlpools
- MFR # 6060EAR
- Zoro # G103530128
- UPC # 848308006696
- Country of Origin China
- Category Bath Tubs
Description
Eclipse collection features luxuriously designed corner bathtubs, with a traditional oval interior. Molded floor pattern provides fall-prevention assurance and adds a piquant flavor to the design. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
AIR JETS - 31 Acu-stream air jets for a soothing total body aero-therapeutic massage
AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of Universal Tubs' aroma infused massage bubbles.
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Center drain with right side blower location
Overall dimensions: 85" L x 63.625" W x 23" H
Basin dimensions: 43.5" L x 31.5" W
Average water capacity: 65 gallons
10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" CHROME UNION (310-144CP)
- REDHAT 120V AC Brass Fuel Oil Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8266D069V)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (101-404)
- DELTA Manual Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (570LF-WF)
- ATLANTIS WHIRLPOOLS Sublime 60 x 60 Corner Soaking Bathtub (6060SS)
- ATLANTIS WHIRLPOOLS Venetian 42 x 60 Rectangular Soaking Bathtub (4260VNS)
- ATLANTIS WHIRLPOOLS Cascade 60 x 60 Corner Soaking Bathtub (6060CS)
- US HARDWARE Tub Trap Blk 1-1/2X1-1/2 (P-687C)
- ANZZI 59 L, 30.31 W, White, Acrylic (FT-AZ114-59)
- AQUA EDEN Pedestal Bathtubs, 60 L, 30.69 W, White, Cast Iron (VCTND603024)
- KOHLER Air Tub, 72 in L, 36 in W, White, Acrylic (1124-GHLA-0)
- Atlantis Whirlpools Bath Tubs