Shop All Whirlpools Tubs
Atlantis Whirlpools
Charleston 48 x 72 Rectangular Whirlpool Bathtub
Mfr # 4872CWL
Zoro # G103529863
product price: $1,399.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,399.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantis Whirlpools
- MFR # 4872CWL
- Zoro # G103529863
- UPC # 848308006641
- Country of Origin China
- Category Whirlpools Tubs
Description
Charleston series features a classic oval-shaped bathtub design, combined with recent luxury and safety industry trends. Body-wrapping armrests create an ultimate comfort zone, essential for a luxurious bathing experience. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
WHIRLPOOL JETTED - 6 adjustable hydro-therapeutic massage jets and 4 focused massaged just in an optimal v-shaped back massage pattern
MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Left side drain with right side pump location
Overall dimensions: 71.75" L x 47.75" W x 23" H
Basin dimensions: 66.5" L x 42.5" W
Average water capacity: 70 gallons
10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL WRENCH BASIN NUT1/4-3/8"" (03825)
- T&S BRASS Spring, Push Button (T&S) (000895-45)
- MOEN Handle Cover Sleeve (162204)
- ANVIL 2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310089008)
- FIAT PRODUCTS Shower Floor, White, 36" x 36" Sz, 5-7/8" H (36WL100)
- AMERICAN STANDARD Cadet Whirlpool Bathtub, White (2772018W.020)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- AMERICAN STANDARD Deep Soak Whirlpool Bathtub, Rh, White (2425VC-RHO.020)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- AMERICAN STANDARD Corner Whirlpool Tub, 54x54", White (6060VC.020)
- KOHLER Archer Heated Bbm 60X30 Wp, Di (1947-XHGH-0)
- Atlantis Whirlpools Whirlpools Tubs