Shop All Bath Tubs
Atlantis Whirlpools
Breeze 38 x 71 Oval Freestanding Air Bathtub
Mfr # 3871BA
Zoro # G403530019
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,399.99
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
- Brand Atlantis Whirlpools
- MFR # 3871BA
- Zoro # G403530019
- UPC # 848308008423
- Country of Origin China
- Category Bath Tubs
Description
Mystic's freestanding bathtub series design resembles the water droplet resonance phenomena. The sloped inner edge of the Jetted Air Bathtub with Reversible Drain functions as two comfortable inclining armrests, creating an elegant, functional centerpiece for your bathroom and a focal point for relaxation. Enjoy the ultimate bathtub experience with 27 luxurious air massage jets and a built-in air heater.
Give us a call at 1-866-588-8008 if you have any questions or just need help selecting the right tub for your needs
AIR JETS - 27 Acu-stream air jets for a soothing total body aero-therapeutic massage
AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of Universal Tubs' aroma infused massage bubbles.
RAISED BUTTONS - Easy-push buttons and whirlpool pressure controls
Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
Smooth, glossy ultra white acrylic finish with matching trim
Reversible drain location
Overall dimensions: 71.5" L x 38.75" W x 23.625" H
Basin dimensions: 55.5" L x 27" W
Average water capacity: 54 gallons
10 YEAR WARRANTY - Bathtub shell is protected with a limited 10 year warranty against manufacturer defects; 1 year for parts replacement; 90 days for labor
Curbside delivery only. The carrier will only unload the bathtub off the truck and is not responsible for carrying package inside home.
Restrictions
- This item has been restricted from sale in the following states: AK
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
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0200CT100-PF-0910-01)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 4" (4385000070)
- SLOAN Esd500A Cp Soap Dispenser W/Soap (3346087)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4101-005)
- ATLANTIS WHIRLPOOLS Cascade 60 x 60 Corner Soaking Bathtub (6060CS)
- ATLANTIS WHIRLPOOLS Venetian 42 x 60 Rectangular Soaking Bathtub (4260VNS)
- ATLANTIS WHIRLPOOLS Sublime 60 x 60 Corner Soaking Bathtub (6060SS)
- KOHLER 1821-0, 66" L, 32" W (1821-0)
- KOHLER 1956-LA-0, 60" L, 30" W (1956-LA-0)
- KOHLER 713-0, 60" L, 34" W, Cast Iron (713-0)
- PULSE SHOWERSPAS Freestanding Tub, 70.6" W, Acrylic (PT-1006-CH)
- Atlantis Whirlpools Bath Tubs